LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Latching Safety Hasp, Steel, 7-1/2 In. L

BATTALION| Zoro #: G1922821| Mfr #: 1RBG2

$31.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922821 Mfr #: 1RBG2
Hasp Staple Type: RotatingHasp Height: 1-7/8"
Max. Shackle Dia.: 11/16"Hasp Style: Conventional
Hasp Length: 7-1/2"Hasp Material: Steel
Includes: MOUNTING HARDWAREHasp Width: 1-1/2"
Hasp Finish: ZincItem: Rotating Eye Hasp
Country of Origin (subject to change): China

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 7-1/2 In., Hasp Width 1-1/2 In., Hasp Height 1-7/8 In., Max. Shackle Dia. 11/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.