Latching Swivel Safety Hasp, 4-1/2 In. L

BATTALION| Zoro #: G1794484| Mfr #: 1RBP2

$9.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Shackle Dia.: 3/8"
Includes: Mounting hardware
Item: Rotating Eye Hasp
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1794484 Mfr #: 1RBP2
Max. Shackle Dia.: 3/8"Includes: Mounting hardware
Item: Rotating Eye HaspHasp Style: Conventional
Hasp Finish: Galvanized SteelHasp Width: 1-1/2"
Hasp Staple Type: RotatingHasp Material: Steel
Hasp Height: 1-1/2"Hasp Length: 4-1/2"
Country of Origin (subject to change): China

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 4-1/2 In., Hasp Width 1-1/2 In., Hasp Height 1-1/2 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews