Lever Door Holder, Chrome, Zinc, 4 In.

BATTALION| Zoro #: G1265372| Mfr #: 1XNK8

$24.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265372 Mfr #: 1XNK8
Projection: 4"Hardware: Included
Tip Material: RubberMounting Type: Door-Mount
Width: 1-7/16"Material: Zinc
Item: Lever Door HolderFinish: Chrome
Color: SilverCountry of Origin (subject to change): Taiwan

Product Description

Lever Door Holder, Color Silver, Chrome Finish, Material Zinc, Projection 4 In., Width 1-7/16 In., Mounting Type Door-Mount, Tip Material Rubber, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.