Lever Lockset, Angled, Brass

BATTALION| Zoro #: G1205197| Mfr #: 2VMW2

$34.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205197 Mfr #: 2VMW2
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalItem: Lever
ADA Compliant: NoLigature Resistant: No
Location Type: ResidentialStyle: 2VMW Angled
Backset: 2-3/8" or 2-3/4"Keyway Type: Kwikset KW1
Standards: ANSI A115.2Strike Dim.: 2-3/4 x 1-1/8"
Number of Keys: 2Series: 2VMW
Lockset Fire Rating: Not RatedLockset Finish: Bright Brass
Key Type: DifferentLockset Grade: 3
Lockset Function: EntranceLockset Performance Strength: Light Duty
Strike Type: Round and Square Corner Full Lip StrikeCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 2VMW Angled, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A115.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Series 2VMW, Strike Dim. 2-3/4 x 1-1/8 In., Strike Type Round and Square Corner Full Lip Strike

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews