Lever Lockset, Mechanical, 2VMW Angled

VALUE BRAND| Zoro #: G2289542| Mfr #: 2VMW3

$18.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2289542 Mfr #: 2VMW3
Ligature Resistant: NoMortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalStrike Dim.: 2-3/4 x 1-1/8"
Item: LeverBackset: 2-3/8" or 2-3/4"
Location Type: ResidentialSeries: 2VMW
ADA Compliant: NoLockset Fire Rating: Not Rated
Lockset Finish: Satin NickelNumber of Keys: 2
Lockset Grade: 3Standards: ANSI A115.2
Lockset Handle Type: LeverKeyway Type: Kwikset KW1
Lockset Function: EntranceLockset Performance Strength: Light Duty
Key Type: DifferentStrike Type: Round and Square Corner Full Lip Strike
Style: 2VMW AngledCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 2VMW Angled, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A115.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Series 2VMW, Strike Dim. 2-3/4 x 1-1/8 In., Strike Type Round and Square Corner Full Lip Strike

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.