15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lever Lockset, Beaver Tail, Bronze

BATTALION| Zoro #: G2156533| Mfr #: 2VMW5

$28.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156533 Mfr #: 2VMW5
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalItem: Lever
ADA Compliant: NoLigature Resistant: No
Location Type: ResidentialStyle: 2VMW Beaver Tail
Backset: 2-3/8" or 2-3/4"Keyway Type: Kwikset KW1
Standards: ANSI A115.2Strike Dim.: 2-3/4 x 1-1/8"
Number of Keys: 2Series: 2VMW
Lockset Fire Rating: Not RatedLockset Finish: Oil Rubbed Bronze
Key Type: DifferentLockset Grade: 3
Lockset Function: EntranceLockset Performance Strength: Light Duty
Country of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 2VMW Beaver Tail, Lockset Finish Oil Rubbed Bronze, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A115.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Series 2VMW, Strike Dim. 2-3/4 x 1-1/8 In.

Product Reviews