Lever Lockset, Mechanical, Passage, Grade 3

BATTALION| Zoro #: G1237643| Mfr #: 1TPW6

$28.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237643 Mfr #: 1TPW6
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Lockset Handle Type: LeverADA Compliant: No
Ligature Resistant: NoItem: Lever
Required Door Thickness: 1-3/8 to 1-3/4"Location Type: Residential
Style: 1TPW StraightBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI A156.2
Lockset Performance Strength: Light DutyStrike Type: Round and Square Corner Full Lip Strike
Strike Dim.: 2-1/4 x 1-3/4"Series: 1TPW
Lockset Fire Rating: Not RatedLockset Finish: Bright Brass
Key Type: Not KeyedLockset Grade: 3
Lockset Function: PassageCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 1TPW Straight, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1TPW, Strike Dim. 2-1/4 x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews