Lever Lockset, Mechanical, Passage, Grade 3

BATTALION| Zoro #: G1591834| Mfr #: 1TPX1

$23.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591834 Mfr #: 1TPX1
Ligature Resistant: NoADA Compliant: No
Lockset Handle Type: LeverItem: Lever
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
Required Door Thickness: 1-3/8 to 1-3/4"Location Type: Residential
Style: 1TPX StraightBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI A156.2
Lockset Grade: 3Lockset Function: Passage
Lockset Performance Strength: Light DutyStrike Type: Round and Square Corner Full Lip Strike
Strike Dim.: 2-1/4 x 1-3/4"Series: 1TPX
Lockset Fire Rating: Not RatedLockset Finish: Satin Chrome
Key Type: Not KeyedCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 1TPX Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1TPX, Strike Dim. 2-1/4 x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews