Lever Lockset, Mechanical, Passage, Grade 3

BATTALION| Zoro #: G1311274| Mfr #: 1TPP9

$28.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311274 Mfr #: 1TPP9
Ligature Resistant: NoADA Compliant: No
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Lockset Handle Type: LeverItem: Lever
Required Door Thickness: 1-3/8 to 1-3/4"Location Type: Residential
Style: 1TPP Beaver TailBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI A156.2
Strike Dim.: 2-1/4 x 1-3/4"Series: 1TPP
Lockset Fire Rating: Not RatedLockset Finish: Satin Nickel
Key Type: Not KeyedLockset Grade: 3
Lockset Function: PassageLockset Performance Strength: Light Duty
Strike Type: Round and Square Corner Full Lip StrikeCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 1TPP Beaver Tail, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1TPP, Strike Dim. 2-1/4 x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.