Gift buying made easy: Shop Zoro.com Gift Certificates

Lever Lockset, Lt Duty, Bronze, Dummy, PK2

BATTALION| Zoro #: G1115536| Mfr #: 1TPP6

$31.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115536 Mfr #: 1TPP6
Key Type: Not KeyedLockset Fire Rating: Not Rated
Series: 1TPPLockset Grade: 3
Lockset Handle Type: LeverBackset: 2-3/8" or 2-3/4"
Mortise/Cylindrical: CylindricalLockset Function: Dummy
Lockset Performance Strength: Light DutyElectrical/Mechanical: Mechanical
Features: DummyKeyway Type: None
Item: LeverADA Compliant: No
Style: 1TPP Beaver TailStandards: ANSI A156.2
Ligature Resistant: NoLocation Type: Residential
Lockset Finish: Oil Rubbed BronzeCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style 1TPP Beaver Tail, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Series 1TPP, Package Quantity 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.