Lever Lockset, Mechanical, 1TPN Angled, PK2

BATTALION| Zoro #: G2049135| Mfr #: 1TPN7

$33.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049135 Mfr #: 1TPN7
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalItem: Lever
ADA Compliant: NoLigature Resistant: No
Location Type: ResidentialStyle: 1TPN Angled
Keyway Type: NoneStandards: ANSI A156.2
Lockset Performance Strength: Light DutyFeatures: Dummy
Series: 1TPNLockset Fire Rating: Not Rated
Lockset Finish: Satin NickelKey Type: Not Keyed
Lockset Grade: 3Lockset Function: Dummy
Country of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style 1TPN Angled, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Features Dummy, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Series 1TPN, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews