Lever Lockset, Mechanical, 1TPH Angled

BATTALION| Zoro #: G2294065| Mfr #: 1TPH9

$130.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2294065 Mfr #: 1TPH9
ADA Compliant: NoElectrical/Mechanical: Mechanical
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Ligature Resistant: NoItem: Lever
Required Door Thickness: 1-3/8 to 1-3/4"Location Type: Commercial
Style: 1TPH AngledBackset: 2-3/4"
Standards: ANSI A156.2Number of Keys: 2
Series: 1TPHLockset Fire Rating: 3 hr.
Lockset Finish: Dull ChromeKey Type: Different
Lockset Grade: 2Lockset Function: Entrance
Lockset Performance Strength: Medium DutyStrike Type: ASA Strike
Country of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 1TPH Angled, Lockset Finish Dull Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1TPH, Strike Type ASA Strike

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews