Lever Lockset, Mechanical, 1TPL Angled

BATTALION| Zoro #: G2002393| Mfr #: 1TPL1

$141.02 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002393 Mfr #: 1TPL1
Style: 1TPL AngledKeyway Type: Schlage SC1
Number of Keys: 2Electrical/Mechanical: Mechanical
ADA Compliant: NoLockset Grade: 2
Lockset Finish: Dull ChromeStandards: ANSI A156.2
Mortise/Cylindrical: CylindricalSeries: 1TPL
Backset: 2-3/4"Key Type: Different
Strike Type: ASA StrikeRequired Door Thickness: 1-3/8 to 1-3/4"
Location Type: CommercialLockset Function: Storeroom
Ligature Resistant: NoItem: Lever
Lockset Handle Type: LeverLockset Performance Strength: Medium Duty
Lockset Fire Rating: 3 hr.Country of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 1TPL Angled, Lockset Finish Dull Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1TPL, Strike Type ASA Strike

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews