15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lght Dty Knb Lockset, Flat Ball, Entrance

BATTALION| Zoro #: G0775327| Mfr #: 2VMX2

$20.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775327 Mfr #: 2VMX2
Required Door Thickness: 1-3/8" and 1-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoADA Compliant: No
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetNumber of Keys: 2
Location Type: ResidentialStyle: Flat Ball
Backset: 2-3/8" or 2-3/4"Keyway Type: Schlage SC1
Standards: ANSILockset Grade: 3
Lockset Function: EntranceKey Type: Alike
Lockset Performance Strength: Light DutyStrike Type: Round Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-1/8"Knob Material: Brass
Lockset Fire Rating: Not RatedLockset Finish: Oil Rubbed Bronze
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Flat Ball Style, Oil Rubbed Bronze Lockset Finish, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-1/8 In.

Product Reviews