20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Knob Lockset, Mechanical, Entrance, Grd. 3

BATTALION| Zoro #: G2223331| Mfr #: 1TPU6

$49.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223331 Mfr #: 1TPU6
Electrical/Mechanical: MechanicalLockset Function: Entrance
Lockset Performance Strength: Light DutyLockset Handle Type: Knob
Lockset Fire Rating: Not RatedMortise/Cylindrical: Cylindrical
Keyway Type: Kwikset KW1Ligature Resistant: No
Strike Dim.: 2-1/4" x 1-3/4"Location Type: Residential
ADA Compliant: NoBackset: 2-3/8" or 2-3/4"
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Grade: 3
Strike Type: Round Corner Full Lip StrikeItem: Knob Lockset with Deadbolt
Style: BallNumber of Keys: 4
Keyway Type: Kwikset KW1Standards: ANSI
Lockset Finish: Stainless SteelKnob Material: Stainless Steel
Key Type: AlikeCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Ball Style, Stainless Steel Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset with Deadbolt, Knob Material Stainless Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 4, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Product Reviews