Knob Lockset, Mechanical, Entrance, Grd. 3

BATTALION| Zoro #: G1319911| Mfr #: 1TPY2

$158.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319911 Mfr #: 1TPY2
Backset: 2-3/8" or 2-3/4"Required Door Thickness: 1-3/8" and 1-3/4"
Electrical/Mechanical: MechanicalNumber of Keys: 2
Key Type: DifferentStandards: ANSI
Keyway Type: Kwikset KW1Style: Cheltenham
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: T Strike
Strike Dim.: 2-1/4" x 1-3/4"Lockset Grade: 3
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Lockset Function: EntranceKnob Material: Brass
Lockset Performance Strength: Light DutyItem: Knob Lockset with Deadbolt
Location Type: ResidentialLockset Finish: Bright Brass
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Cheltenham Style, Bright Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset with Deadbolt, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.