20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knob Lockset, Mechanical, Entrance, Grd. 3

VALUE BRAND| Zoro #: G2461322| Mfr #: 2VMW8

$29.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461322 Mfr #: 2VMW8
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Mortise/Cylindrical: CylindricalStrike Dim.: 2-1/4" x 1-1/8"
Item: Knob Lockset with DeadboltBackset: 2-3/8" or 2-3/4"
Location Type: ResidentialADA Compliant: No
Lockset Fire Rating: Not RatedKnob Material: Brass
Lockset Finish: Bright BrassNumber of Keys: 4
Lockset Grade: 3Standards: ANSI
Lockset Handle Type: KnobKeyway Type: Schlage SC1
Lockset Function: EntranceRequired Door Thickness: 1-3/8" and 1-3/4"
Lockset Performance Strength: Light DutyKey Type: Different
Strike Type: Round Corner Full Lip StrikeStyle: Flat Ball
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Flat Ball Style, Bright Brass Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset with Deadbolt, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 4, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.