Knob Lockset, Mechanical, Entrance, Grd. 3

VALUE BRAND| Zoro #: G0605787| Mfr #: 2VMX1

$30.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605787 Mfr #: 2VMX1
Mortise/Cylindrical: CylindricalLigature Resistant: No
Electrical/Mechanical: MechanicalLocation Type: Residential
ADA Compliant: NoLockset Fire Rating: Not Rated
Knob Material: BrassLockset Finish: Satin Nickel
Number of Keys: 4Lockset Grade: 3
Standards: ANSILockset Handle Type: Knob
Keyway Type: Schlage SC1Lockset Function: Entrance
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Performance Strength: Light Duty
Key Type: AlikeStrike Type: Round Corner Full Lip Strike
Style: Flat BallStrike Dim.: 2-1/4" x 1-1/8"
Item: Knob Lockset with DeadboltBackset: 2-3/8" or 2-3/4"
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Flat Ball Style, Satin Nickel Lockset Finish, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset with Deadbolt, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 4, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews