Knob Lockset, Mechanical, Entrance, Grd. 3

BATTALION| Zoro #: G1231063| Mfr #: 2VMW9

$20.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1231063 Mfr #: 2VMW9
Required Door Thickness: 1-3/8" and 1-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoADA Compliant: No
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetNumber of Keys: 2
Location Type: ResidentialStyle: Flat Ball
Backset: 2-3/8" or 2-3/4"Keyway Type: Schlage SC1
Standards: ANSILockset Grade: 3
Lockset Function: EntranceLockset Performance Strength: Light Duty
Strike Type: Round Corner Full Lip StrikeStrike Dim.: 2-1/4" x 1-1/8"
Key Type: DifferentKnob Material: Brass
Lockset Fire Rating: Not RatedLockset Finish: Satin Nickel
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Flat Ball Style, Satin Nickel Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews