Knob Lockset, Mechanical, Passage, Grd. 3

BATTALION| Zoro #: G1431622| Mfr #: 1TPU9

$17.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431622 Mfr #: 1TPU9
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
Required Door Thickness: 1-3/8" and 1-3/4"Item: Knob Lockset
Ligature Resistant: NoLockset Handle Type: Knob
ADA Compliant: NoLocation Type: Residential
Style: Flat BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Knob Material: BrassLockset Fire Rating: Not Rated
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: PassageKey Type: Not Keyed
Lockset Performance Strength: Light DutyStrike Type: Round Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-3/4"Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Flat Ball Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.