20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Knob Lockset, Mechanical, Passage, Grd. 3

BATTALION| Zoro #: G0574883| Mfr #: 1TPV5

$17.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574883 Mfr #: 1TPV5
Lockset Handle Type: KnobADA Compliant: No
Item: Knob LocksetLigature Resistant: No
Required Door Thickness: 1-3/8" and 1-3/4"Mortise/Cylindrical: Cylindrical
Electrical/Mechanical: MechanicalLocation Type: Residential
Style: Flat BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Lockset Fire Rating: Not RatedLockset Finish: Satin Nickel
Lockset Grade: 3Lockset Function: Passage
Key Type: Not KeyedLockset Performance Strength: Light Duty
Strike Type: Round Corner Full Lip StrikeStrike Dim.: 2-1/4" x 1-3/4"
Knob Material: BrassCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Flat Ball Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews