PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Privacy, Grd. 3

BATTALION| Zoro #: G0595463| Mfr #: 1TPV4

$17.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595463 Mfr #: 1TPV4
Required Door Thickness: 1-3/8" and 1-3/4"ADA Compliant: No
Mortise/Cylindrical: CylindricalItem: Knob Lockset
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Lockset Handle Type: KnobLocation Type: Residential
Style: Flat BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Lockset Fire Rating: Not RatedLockset Finish: Satin Nickel
Lockset Grade: 3Lockset Function: Privacy
Lockset Performance Strength: Light DutyStrike Type: Round Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-3/4"Key Type: Not Keyed
Knob Material: BrassCountry of Origin (subject to change): China

Product Description

Light Duty Knob Lockset, Style Flat Ball, Function Privacy, Knob Material Brass, Satin Nickel Finish, Not Fire Rated, Strike Type Round and Square Corner Full Lip Strike, Strike Dim. 2-1/4 In. x 1-3/4 In., Grade 3, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Standards ANSI A156.2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews