Lift-Off Hinge, Natural, 18 x 2 In.

BATTALION| Zoro #: G0909781| Mfr #: 3HWF4

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909781 Mfr #: 3HWF4
Pin Material: SteelPin Type: Nonremovable
Load Capacity: 441.0 lb.Hardware: Not Included
Frame Leaf Height: 18"Door Leaf Width: 2"
Orientation: Left HandMaterial: Steel
Holes: WithoutItem: Lift-Off Hinge
Holes per Leaf: 0Frame Leaf Thickness: 0.625"
Mounting: Full SurfacePin Dia.: 1/8"
Range of Motion: 270 DegreesLigature Resistant: No
Corners: SquareDoor Leaf Height: 18"
Door Leaf Thickness: 0.625"Frame Leaf Width: 2"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 441.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.