LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Lift-Off Hinge, Natural, 2-1/2 x 1-7/8 In.

VALUE BRAND| Zoro #: G2021756| Mfr #: 3HUG7

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021756 Mfr #: 3HUG7
Frame Leaf Thickness: 0.797"Mounting: Full Surface
Door Leaf Thickness: 0.797"Load Capacity: 88.0 lb.
Ligature Resistant: NoHoles per Leaf: 3
Frame Leaf Width: 1-7/8"Material: steel
Door Leaf Width: 1-7/8"Item: Lift-Off Hinge
Pin Dia.: 3/16"Range of Motion: 270 Degrees
Pin Material: SteelCorners: Square
Holes: WithOrientation: Left Hand
Door Leaf Height: 2-1/2"Hardware: Not included
Frame Leaf Height: 2-1/2"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Hinge, Lift-Off, Left Hand, Material Steel, Unfinished Finish, Height 2 1/2 In, Width 1 7/8 In, Pin Size 3/16 In, Swing Angle 270 Deg, Leaf Thickness 0.08 In, Surface Mounting, Holes per Leaf 2, Corners Square, Hardware Not Included, 4 Holes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.