Lift-Off Hinge, Natural, 2-1/2 x 2-1/2 In.

VALUE BRAND| Zoro #: G1282057| Mfr #: 3HUF4

$7.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Steel
Item: Lift-Off Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1282057 Mfr #: 3HUF4
Frame Leaf Height: 2-1/2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.078"Holes: With
Door Leaf Thickness: 0.078"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 2
Frame Leaf Width: 2-1/2"Material: steel
Door Leaf Width: 2-1/2"Item: Lift-Off Hinge
Pin Dia.: 3/16"Range of Motion: 270 Degrees
Pin Material: SteelCorners: Square
Load Capacity: 88.0 lb.Orientation: Right Hand
Door Leaf Height: 2-1/2"Hardware: Not included
Country of Origin (subject to change): China

Product Description

Hinge, Lift-Off, Right Hand, Material Steel, Unfinished Finish, Height 2 1/2 In, Width 2 1/2 In, Pin Size 3/16 In, Swing Angle 270 Deg, Leaf Thickness 0.093 In, Surface Mounting, Corners Square, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews