20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lift-Off Hinge, Natural, 2-1/2 x 2-1/2 In.

VALUE BRAND| Zoro #: G0320625| Mfr #: 3HUG8

$3.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320625 Mfr #: 3HUG8
Mounting: Full SurfaceLoad Capacity: 88.0 lb.
Pin Material: SteelHoles per Leaf: 2
Holes: WithMaterial: steel
Door Leaf Height: 2-1/2"Item: Lift-Off Hinge
Frame Leaf Height: 2-1/2"Pin Dia.: 3/16"
Frame Leaf Thickness: 0.078"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.078"Corners: Square
Ligature Resistant: NoOrientation: Left Hand
Frame Leaf Width: 2-1/2"Hardware: Not Included
Door Leaf Width: 2-1/2"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 88.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.