JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lift-Off Hinge, Natural, 2-1/2 x 2-1/2 In.

VALUE BRAND| Zoro #: G0307212| Mfr #: 3HWD8

$14.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307212 Mfr #: 3HWD8
Frame Leaf Thickness: 0.750"Mounting: Full Surface
Load Capacity: 88.0 lb.Ligature Resistant: No
Holes per Leaf: 2Frame Leaf Width: 2-1/2"
Material: stainless steelDoor Leaf Width: 2-1/2"
Item: Lift-Off HingePin Dia.: 3/16"
Range of Motion: 270 DegreesPin Material: 304 Stainless Steel
Corners: SquareHoles: With
Orientation: Right HandDoor Leaf Height: 2-1/2"
Hardware: Not IncludedFrame Leaf Height: 2-1/2"
Pin Type: RemovableCountry of Origin (subject to change): China

Product Description

Hinge, Lift-Off, Right Hand, Material Type 304 Stainless Steel, Unfinished Finish, Height 2 1/2 In, Width 2 1/2 In, Pin Size 3/16 In, Swing Angle 270 Deg, Leaf Thickness 0.075 In, Surface Mounting, Corners Square, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.