Lift-Off Hinge, Natural, 2-1/2 x 2-1/2 In.

BATTALION |Zoro #: G1294282|Mfr #: 3HWE9

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1294282 Mfr #: 3HWE9
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 0Material: Steel
Pin Dia.: 3/16"Holes: Without
Orientation: Left HandPin Type: Nonremovable
Pin Material: SteelDoor Leaf Height: 2-1/2"
Load Capacity: 88.0 lb.Frame Leaf Height: 2-1/2"
Frame Leaf Thickness: 0.078"Door Leaf Thickness: 0.078"
Frame Leaf Width: 2-1/2"Door Leaf Width: 2-1/2"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 88.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15% when you sign up for Z-mail.