Lift-Off Hinge, Natural, 2-1/2 x 2 In.

BATTALION| Zoro #: G0518847| Mfr #: 1XMG7

$25.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518847 Mfr #: 1XMG7
Ligature Resistant: NoItem: Lift-Off Hinge
Material: Stainless SteelPin Dia.: 1/4"
Range of Motion: 180 DegreesHoles per Leaf: 2
Pin Type: NonremovableCorners: Square
Holes: WithMounting: Full Surface
Frame Leaf Height: 2-1/2"Pin Material: 304 Stainless Steel
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Frame Leaf Width: 2"Door Leaf Width: 2"
Load Capacity: 270.0 lb.Orientation: Right Hand
Hardware: Not IncludedDoor Leaf Height: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Lift-Off Hinge, Stainless Steel Material, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, Orientation Right Hand, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews