Lift-Off Hinge, Natural, 2 x 1-11/16 In.

VALUE BRAND| Zoro #: G2306884| Mfr #: 3HUF1

$4.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306884 Mfr #: 3HUF1
Mounting: Full SurfaceLoad Capacity: 88.0 lb.
Pin Material: SteelHoles per Leaf: 2
Holes: WithMaterial: steel
Door Leaf Height: 2"Item: Lift-Off Hinge
Frame Leaf Height: 2"Pin Dia.: 1/8"
Frame Leaf Thickness: 0.750"Range of Motion: 270 Degrees
Corners: SquareLigature Resistant: No
Orientation: Right HandFrame Leaf Width: 1-11/16"
Hardware: Not IncludedDoor Leaf Width: 1-11/16"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 88.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.