15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lift-Off Hinge, Natural, 2 x 1-11/16 In.

BATTALION| Zoro #: G2131184| Mfr #: 3HUF8

$7.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131184 Mfr #: 3HUF8
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 2Material: Stainless Steel
Pin Dia.: 3/16"Holes: With
Frame Leaf Thickness: 0.797"Door Leaf Thickness: 0.797"
Frame Leaf Width: 1-11/16"Door Leaf Width: 1-11/16"
Orientation: Right HandPin Type: Removable
Pin Material: 304 Stainless SteelDoor Leaf Height: 2"
Load Capacity: 88.0 lb.Frame Leaf Height: 2"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 88.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.