Lift-Off Hinge, Natural, 2 x 1-11/16 In.

VALUE BRAND| Zoro #: G1320295| Mfr #: 3HWD6

$5.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320295 Mfr #: 3HWD6
Mounting: Full SurfaceLoad Capacity: 300.0 lb.
Pin Material: 304 Stainless SteelHoles per Leaf: 0
Holes: WithoutMaterial: stainless steel
Door Leaf Height: 2"Item: Lift-Off Hinge
Frame Leaf Height: 2"Pin Dia.: 3/16"
Frame Leaf Thickness: 0.078"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.078"Corners: Square
Ligature Resistant: NoOrientation: Right Hand
Frame Leaf Width: 1-11/16"Hardware: Not Included
Door Leaf Width: 1-11/16"Pin Type: Removable
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 300.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.