Lift-Off Hinge, Natural, 2 x 1-11/16 In.

BATTALION| Zoro #: G1284254| Mfr #: 3HWE6

$2.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284254 Mfr #: 3HWE6
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 0Material: Steel
Pin Dia.: 1/8"Holes: Without
Door Leaf Height: 2"Load Capacity: 88.0 lb.
Frame Leaf Height: 2"Frame Leaf Thickness: 0.750"
Frame Leaf Width: 1-11/16"Door Leaf Width: 1-11/16"
Orientation: Left HandPin Type: Nonremovable
Pin Material: SteelCountry of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 88.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.