JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lift-Off Hinge, Natural, 2 x 2 In.

VALUE BRAND| Zoro #: G1635855| Mfr #: 3HWE7

$5.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635855 Mfr #: 3HWE7
Hardware: Not IncludedFrame Leaf Height: 2"
Pin Type: NonremovableFrame Leaf Thickness: 0.797"
Mounting: Full SurfaceDoor Leaf Thickness: 0.797"
Load Capacity: 88.0 lb.Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 2"
Material: steelDoor Leaf Width: 2"
Item: Lift-Off HingePin Dia.: 3/16"
Range of Motion: 270 DegreesPin Material: Steel
Corners: SquareHoles: Without
Orientation: Left HandDoor Leaf Height: 2"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 88.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.