Lift-Off Hinge, Natural, 3 x 2 In.

BATTALION| Zoro #: G1683622| Mfr #: 3HUH5

$11.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683622 Mfr #: 3HUH5
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 3Material: Stainless Steel
Pin Dia.: 3/16"Holes: With
Pin Material: 304 Stainless SteelDoor Leaf Height: 3"
Load Capacity: 176.0 lb.Frame Leaf Height: 3"
Frame Leaf Thickness: 0.078"Door Leaf Thickness: 0.078"
Frame Leaf Width: 2"Door Leaf Width: 2"
Orientation: Left HandPin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 176.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.