Lift-Off Hinge, Natural, 3 x 3 In.

VALUE BRAND| Zoro #: G2254673| Mfr #: 3HUE7

$27.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254673 Mfr #: 3HUE7
Load Capacity: 176.0 lb.Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 3"
Material: stainless steelDoor Leaf Width: 3"
Item: Lift-Off HingePin Dia.: 1/4"
Range of Motion: 270 DegreesPin Material: 304 Stainless Steel
Corners: SquareHoles: Without
Orientation: Left HandDoor Leaf Height: 3"
Hardware: Not IncludedFrame Leaf Height: 3"
Pin Type: NonremovableFrame Leaf Thickness: 0.078"
Mounting: Full SurfaceDoor Leaf Thickness: 0.078"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 176.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.