Lift-Off Hinge, Natural, 3 x 3 In.

VALUE BRAND| Zoro #: G2221502| Mfr #: 3HUG2

$27.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Stainless steel
Item: Lift-Off Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2221502 Mfr #: 3HUG2
Door Leaf Width: 3"Item: Lift-Off Hinge
Pin Dia.: 1/4"Range of Motion: 270 Degrees
Pin Material: 304 Stainless SteelCorners: Square
Load Capacity: 176.0 lb.Orientation: Right Hand
Door Leaf Height: 3"Hardware: Not included
Frame Leaf Height: 3"Pin Type: Removable
Frame Leaf Thickness: 0.078"Holes: With
Door Leaf Thickness: 0.078"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 2
Frame Leaf Width: 3"Material: stainless steel
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 176.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews