Lift-Off Hinge, Natural, 3 x 3 In.

VALUE BRAND| Zoro #: G1200306| Mfr #: 3HUH6

$20.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200306 Mfr #: 3HUH6
Mounting: Full SurfaceLoad Capacity: 176.0 lb.
Pin Material: 304 Stainless SteelHoles per Leaf: 2
Holes: WithMaterial: stainless steel
Door Leaf Height: 3"Item: Lift-Off Hinge
Frame Leaf Height: 3"Pin Dia.: 1/4"
Frame Leaf Thickness: 0.078"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.078"Corners: Square
Ligature Resistant: NoOrientation: Left Hand
Frame Leaf Width: 3"Hardware: Not Included
Door Leaf Width: 3"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 176.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.