LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Lift-Off Hinge, Natural, 3 x 3 In.

VALUE BRAND| Zoro #: G2436935| Mfr #: 3HWE3

$27.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436935 Mfr #: 3HWE3
Door Leaf Thickness: 0.078"Load Capacity: 176.0 lb.
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 3"Material: stainless steel
Door Leaf Width: 3"Item: Lift-Off Hinge
Pin Dia.: 1/4"Range of Motion: 270 Degrees
Pin Material: 304 Stainless SteelCorners: Square
Holes: WithoutOrientation: Right Hand
Door Leaf Height: 3"Hardware: Not included
Frame Leaf Height: 3"Pin Type: Removable
Frame Leaf Thickness: 0.078"Mounting: Full Surface
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 176.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.