Lift-Off Hinge, Natural, 3 x 3 In.

VALUE BRAND| Zoro #: G1194733| Mfr #: 3HWF1

$7.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194733 Mfr #: 3HWF1
Frame Leaf Height: 3"Pin Type: Nonremovable
Frame Leaf Thickness: 0.078"Mounting: Full Surface
Door Leaf Thickness: 0.078"Load Capacity: 176.0 lb.
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 3"Material: steel
Door Leaf Width: 3"Item: Lift-Off Hinge
Pin Dia.: 1/4"Range of Motion: 270 Degrees
Pin Material: SteelCorners: Square
Holes: WithoutOrientation: Left Hand
Door Leaf Height: 3"Hardware: Not included
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 176.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews