Lift-Off Hinge, Natural, 4 x 3 In.

BATTALION| Zoro #: G2210704| Mfr #: 3HUF6

$10.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210704 Mfr #: 3HUF6
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 2Material: Steel
Pin Dia.: 1/4"Holes: With
Door Leaf Height: 4"Load Capacity: 265.0 lb.
Frame Leaf Height: 4"Frame Leaf Thickness: 0.109"
Door Leaf Thickness: 0.109"Frame Leaf Width: 3"
Door Leaf Width: 3"Orientation: Right Hand
Pin Type: NonremovablePin Material: Steel
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 265.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.