Lift-Off Hinge, Natural, 4 x 3 In.

VALUE BRAND| Zoro #: G1154885| Mfr #: 3HWD1

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154885 Mfr #: 3HWD1
Material: steelDoor Leaf Width: 3"
Item: Lift-Off HingePin Dia.: 1/4"
Range of Motion: 270 DegreesCorners: Square
Orientation: Right HandDoor Leaf Height: 4"
Hardware: Not IncludedFrame Leaf Height: 4"
Pin Type: NonremovableFrame Leaf Thickness: 0.109"
Mounting: Full SurfaceDoor Leaf Thickness: 0.109"
Load Capacity: 264.0 lb.Pin Material: Steel
Ligature Resistant: NoHoles per Leaf: 0
Holes: WithoutFrame Leaf Width: 3"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 264.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.