20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Lift-Off Hinge, Natural, 4 x 4 In.

BATTALION| Zoro #: G0288915| Mfr #: 3HUH8

$35.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288915 Mfr #: 3HUH8
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 2Material: Stainless Steel
Pin Dia.: 1/4"Holes: With
Door Leaf Height: 4"Load Capacity: 265.0 lb.
Frame Leaf Height: 4"Frame Leaf Thickness: 0.109"
Door Leaf Thickness: 0.109"Frame Leaf Width: 4"
Door Leaf Width: 4"Orientation: Left Hand
Pin Type: NonremovablePin Material: 304 Stainless Steel
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 265.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, Orientation Left Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.