Lift-Off Hinge, Natural, 4 x 4 In.

VALUE BRAND| Zoro #: G1373601| Mfr #: 3HWD2

$7.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373601 Mfr #: 3HWD2
Item: Lift-Off HingePin Dia.: 1/4"
Range of Motion: 270 DegreesCorners: Square
Orientation: Right HandHardware: Not Included
Frame Leaf Height: 4"Pin Type: Nonremovable
Frame Leaf Thickness: 0.109"Mounting: Full Surface
Door Leaf Thickness: 0.109"Load Capacity: 264.0 lb.
Pin Material: SteelLigature Resistant: No
Holes per Leaf: 0Holes: Without
Frame Leaf Width: 4"Material: steel
Door Leaf Height: 4"Door Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Steel Material, 264.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.