Lift-Off Hinge, Natural, 4 x 4 In.

BATTALION| Zoro #: G0712573| Mfr #: 3HWE5

$21.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712573 Mfr #: 3HWE5
Hardware: Not IncludedItem: Lift-Off Hinge
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoCorners: Square
Holes per Leaf: 0Material: Stainless Steel
Pin Dia.: 1/4"Holes: Without
Orientation: Right HandPin Type: Removable
Pin Material: 304 Stainless SteelDoor Leaf Height: 4"
Load Capacity: 264.0 lb.Frame Leaf Height: 4"
Frame Leaf Thickness: 0.109"Door Leaf Thickness: 0.109"
Frame Leaf Width: 4"Door Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Lift-Off Hinge, Stainless Steel Material, 264.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 270 Degrees Range of Motion, Orientation Right Hand, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.