Knob Lockset, Mechanical, Entrance, Grd. 3

BATTALION| Zoro #: G0691467| Mfr #: 1TPU2

$35.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691467 Mfr #: 1TPU2
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Lockset Handle Type: KnobADA Compliant: No
Required Door Thickness: 1-3/8" and 1-3/4"Ligature Resistant: No
Item: Knob LocksetNumber of Keys: 2
Location Type: ResidentialStyle: Ball
Backset: 2-3/8" or 2-3/4"Keyway Type: Kwikset KW1
Standards: ANSILockset Grade: 3
Lockset Function: EntranceKey Type: Different
Lockset Performance Strength: Light DutyStrike Type: Round Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-3/4"Knob Material: Stainless Steel
Lockset Fire Rating: Not RatedLockset Finish: Stainless Steel
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Ball Style, Stainless Steel Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Product Reviews