20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Knob Lockset, Mechanical, Passage, Grd. 3

BATTALION| Zoro #: G0795496| Mfr #: 1TPU4

$26.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795496 Mfr #: 1TPU4
Lockset Handle Type: KnobRequired Door Thickness: 1-3/8" and 1-3/4"
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
Item: Knob LocksetADA Compliant: No
Ligature Resistant: NoLocation Type: Residential
Style: BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Knob Material: Stainless SteelLockset Fire Rating: Not Rated
Lockset Finish: Stainless SteelLockset Grade: 3
Lockset Function: PassageKey Type: Not Keyed
Lockset Performance Strength: Light DutyStrike Type: Round Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-3/4"Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Ball Style, Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Product Reviews