Knob Lockset, Mechanical, Privacy, Grd. 3

BATTALION| Zoro #: G2210862| Mfr #: 1TPT7

$25.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210862 Mfr #: 1TPT7
Ligature Resistant: NoLockset Handle Type: Knob
Item: Knob LocksetMortise/Cylindrical: Cylindrical
Required Door Thickness: 1-3/8" and 1-3/4"ADA Compliant: No
Electrical/Mechanical: MechanicalLocation Type: Residential
Style: BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Lockset Fire Rating: Not RatedLockset Finish: Satin Nickel
Lockset Grade: 3Lockset Function: Privacy
Key Type: Not KeyedLockset Performance Strength: Light Duty
Strike Type: Round Corner Full Lip StrikeStrike Dim.: 2-1/4" x 1-3/4"
Knob Material: BrassCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Ball Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.