Knob Lockset, Mechanical, Privacy, Grd. 3

BATTALION| Zoro #: G2448801| Mfr #: 1TPU3

$28.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448801 Mfr #: 1TPU3
Electrical/Mechanical: MechanicalRequired Door Thickness: 1-3/8" and 1-3/4"
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Ligature Resistant: NoLockset Handle Type: Knob
Item: Knob LocksetLocation Type: Residential
Style: BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI
Lockset Fire Rating: Not RatedLockset Finish: Stainless Steel
Lockset Grade: 3Lockset Function: Privacy
Key Type: Not KeyedLockset Performance Strength: Light Duty
Strike Type: Round Corner Full Lip StrikeStrike Dim.: 2-1/4" x 1-3/4"
Knob Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Ball Style, Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Product Reviews