JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Knob Lockset, Mechanical, Dummy, Grd. 3, PK2

BATTALION| Zoro #: G1222733| Mfr #: 1TPW2

$14.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222733 Mfr #: 1TPW2
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Lockset Handle Type: KnobItem: Knob Lockset
Required Door Thickness: 1-3/8" and 1-3/4"Ligature Resistant: No
Electrical/Mechanical: MechanicalLocation Type: Residential
Style: Flat BallBackset: 2-3/8" or 2-3/4"
Keyway Type: NoneStandards: ANSI A156.2
Knob Material: BrassLockset Fire Rating: Not Rated
Lockset Finish: Oil Rubbed BronzeLockset Grade: 3
Lockset Function: DummyKey Type: Not Keyed
Lockset Performance Strength: Light DutyCountry of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Flat Ball Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Package Quantity 2